Check Availability
  • LOGITECH 

    Wireless Keyboard, Black, USB

  • Item # 23K321
  • Mfr. Model # LOG920002359
Wireless Keyboard, Black, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K321
Mfr. Model # LOG920002359
UNSPSC #43211706
Shipping Weight 3.25 lbs
Country of Origin China *
Item Keyboard
Corded/Wireless Wireless
Ergonomic Design No
Connector Type USB
Color Black
Compatible With Windows(R) XP, Vista(TM), 7
Length 18-4/9"
Width 2-1/3"
Height 8-1/5"
Includes Logitech(R) Unifying(TM) USB Receiver, Micro-USB Charging Cable, Receiver Extender Cable, and User Documentation
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close