Check Availability
  • LOGITECH 

    Wireless Keyboard, Black, USB

  • Item # 23K308
  • Mfr. Model # LOG920001996
Wireless Keyboard, Black, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K308
Mfr. Model # LOG920001996
UNSPSC #43211706
Shipping Weight 3.3 lbs
Country of Origin China *
Item Keyboard
Corded/Wireless Wireless
Ergonomic Design Yes
Connector Type USB
Color Black
Compatible With Windows(R) XP, Vista(TM), 7
Length 19-5/6"
Width 10-1/4"
Height 2"
Features 60 ft. Wireless Range
Includes Logitech(R) Unifying Receiver, 3 AA Batteries, Receiver Extender Cable, and User Documentation
* This product's country of origin is subject to change

Compliance and Restrictions