Check Availability
  • LOGITECH 

    Wireless Keyboard, Black, USB

  • Item # 23K301
  • Mfr. Model # LOG920002555
  • (21)
Wireless Keyboard, Black, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K301
Mfr. Model # LOG920002555
UNSPSC #43211706
Shipping Weight 3.83 lbs
Country of Origin China *
Item Keyboard
Corded/Wireless Wireless
Ergonomic Design Yes
Connector Type USB
Color Black
Compatible With Windows(R) XP, Vista(TM), 7
Length 10-4/9"
Width 3"
Height 19-2/3"
Features 30 ft. Wireless Range
Includes Mouse
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close