Check Availability
  • LOGITECH 

    Corded Mouse, Laser, Black/Silver, USB

  • Item # 23K317
  • Mfr. Model # LOG910001204
Corded Mouse, Laser, Black/Silver, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K317
Mfr. Model # LOG910001204
UNSPSC #43211708
Shipping Weight 0.66 lbs
Country of Origin China *
Item Mouse
Corded/Wireless Corded
Laser/Optical Laser
Number of Buttons 3
Color Black/Silver
Cable Length 6 ft.
Connector Type USB
Compatible With Mac(R) OS X 10.4 and Later;Windows(R) XP, Vista(TM), 7
Height 1-5/8"
Length 5"
Width 2-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close