Check Availability
  • LOGITECH 

    Corded Keyboard, Black/Clear, USB

  • Item # 23K324
  • Mfr. Model # LOG920000914
Corded Keyboard, Black/Clear, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K324
Mfr. Model # LOG920000914
UNSPSC #43211706
Shipping Weight 3.2 lbs
Country of Origin China *
Item Keyboard
Corded/Wireless Corded
Ergonomic Design Yes
Connector Type USB
Color Black/Clear
Compatible With Mac(R) OS X,Windows(R) XP, Vista(TM)
Length 18-3/4"
Width 8-3/8"
Height 1-3/8"
Includes Quick-Start Guide, and CD with Software and Comfort Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close