Check Availability
  • LOGITECH 

    Corded Keyboard, Black, USB

  • Item # 23K310
  • Mfr. Model # LOG920002478
Corded Keyboard, Black, USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K310
Mfr. Model # LOG920002478
UNSPSC #43211706
Shipping Weight 1.59 lbs
Country of Origin China *
Item Keyboard
Corded/Wireless Corded
Ergonomic Design Yes
Connector Type USB
Color Black
Compatible With Linux(R) 2.6 and Later,Windows(R) XP, Vista(TM), 7
Length 18-4/9"
Width 1-1/8"
Height 7-1/2"
Includes User Documentation
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close