Check Availability
  • LOCTITE 

    Gray Anchor Bolt Grout HP Kit, 8.6 oz. Cartridge, Coverage: Not Specified

  • Item # 3NVK3
  • Mfr. Model # 1108757
Gray Anchor Bolt Grout HP Kit, 8.6 oz. Cartridge, Coverage: Not Specified
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adhesive gives a high performance for greater tension load capacity. Can be used to anchor threaded rods, bolts, and dowels into concrete, grout-filled block, and masonry. Cure time is 4 hr. Solvent-free and odorless.
Show More Close
 

Technical Specifications

Item # 3NVK3
Mfr. Model # 1108757
UNSPSC #13111001
Catalog Page 2170
Shipping Weight 1.01 lbs
Country of Origin USA *
Patching Application Anchors and Grouts
Item Anchor Bolt Grout HP Kit
Color Gray
Number of Components 2
Container Size 8.6 oz.
Container Style Cartridge
Coverage Not Specified
VOC 7.84g/L
Flash Point Greater Than 93 Degrees C
Starts to Harden 20 min.
Full Cure Time 4 hr.
For Use On Surface Material Concrete, Masonry
Application Anchor Threaded Rod, Bolts, Dowels
For Use With Mfr. No. 1093940 Applicator and Mfr. No. 1100962 Mix Nozzle
Characteristics 1:1 Mixing Ratio, 2 Part, High Performance, Solvent-free, No Odor, Non-Sag
Meets OSHA, ASTM
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. This item is restricted in certain countries. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Republic of Kosovo, Yemen, Mayotte, Yugoslavia, South Africa, Zambia and Zimbabwe.

This item is restricted for international sale.

Show More Close