Check Availability
  • LOCOLOC 

    Sleeve,Copper,3/32 in.,Nickel Plated

  • Item # 20RP49
  • Mfr. Model # SL2-3N
Sleeve,Copper,3/32 in.,Nickel Plated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RP49
Mfr. Model # SL2-3N
UNSPSC #31162812
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Sleeve
Material Copper
Wire Rope Dia. 3/32"
Finish Nickel Plated
For Use With Stainless Steel Wire
Standards MS51844
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.