Check Availability
  • LOCKUP 

    Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 82" H

  • Item # 45KH30
  • Mfr. Model # LCRL-1W6T-PC1S-02-31-A
Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 82" H
Qty
  • Web Price
    $941.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 45KH30
Mfr. Model # LCRL-1W6T-PC1S-02-31-A
UNSPSC #56101520
Shipping Weight 72.0 lbs
Country of Origin China *
Item - Box Lockers Box Locker
Locker Door Type Clearview
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9-1/4"
Opening Depth 16-7/8"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 18"
Overall Height 82"
Color Gray
Locker Material Steel
Finish Powder Coat
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes Key Managed Electronic Keypad Lock, Slope Top, Closed Base and Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms