Check Availability
  • LOCKSTATE 

    Electronic Keyless Lock, 2-3/4" to 2-3/8" Backset, Cylindrical, Rubbed Bronze, 2-3/8" Latch Length

  • Item # 407J56
  • Mfr. Model # LS-DB550-RB
Electronic Keyless Lock, 2-3/4" to 2-3/8" Backset, Cylindrical, Rubbed Bronze, 2-3/8" Latch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J56
Mfr. Model # LS-DB550-RB
UNSPSC #46171503
Shipping Weight 4.0 lbs
Country of Origin Taiwan *
Item Electronic Keyless Lock
Function Entry with Key Override
Access Method Keypad
Mounting Style Cylindrical
Lock Material Plastic, Steel
Finish Rubbed Bronze
Series DB550
Handle Type Deadbolt
Door Thickness 1-3/8" to 2"
Key Override Options Kwikset Keyway
Hand Field Reversible
Network Interface 802.11 b/g/n
Outside Height 6"
Outside Width 3"
Outside Depth 1-1/2"
Inside Height 7-1/2"
Inside Width 3"
Inside Depth 1-1/2"
Latch Length 2-3/8"
Latch Front Size 2-1/4" x 1"
Backset 2-3/4" to 2-3/8"
Keypad Material Silicone Rubber
Number of Keys 2
Timed Entry Allowance Adjustable
Power Source (4) AA Batteries
Battery Life 1 yr.
Operating Temp. Range -20 Degrees to 120 Degrees F
Event Audit Trail 750
Max. User Codes 6
Max. Proximity Range 43 ft.
Fire Rating No
ADA Compliant No
IP Rating Not Rated
Weather Resistant No
For Use With Interior Door
Electrical/Mechanical Electrical/Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In