Check Availability
  • LOCKSTATE 

    Deadbolt,Keypad,3"OW,(4)AA,10 Keys

  • Item # 49XR94
  • Mfr. Model # LS-DB500R-SN
Deadbolt,Keypad,3"OW,(4)AA,10 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR94
Mfr. Model # LS-DB500R-SN
UNSPSC #46171503
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item Electronic Keyless Deadbolt Lock
Function Entry
Access Method Keypad
Mounting Style Cylindrical
Lock Material Metal
Finish Satin Nickel
Series LS-DB500
Handle Type None
Door Thickness 1-3/8" to 2"
Key Override Options Keyed Alike
Hand Field Reversible
Network Interface 10/100/1000 mbps
Outside Height 5"
Outside Width 3"
Outside Depth 1"
Inside Height 2-3/4"
Inside Width 1-1/8"
Inside Depth 1/2"
Latch Length 3-1/2"
Latch Front Size 2-1/4"
Backset 2-3/8" to 2-3/4"
Keypad Material Hardened Plastic
Number of Keys 10
Timed Entry Allowance 5 sec.
Power Source (4) AA Batteries
Battery Life 1 yr.
Operating Temp. Range -4 Degrees to 185 Degrees F
Event Audit Trail No
Max. User Codes 6
Fire Rating No
ADA Compliant Yes
Grade 1
IP Rating Not Rated
Standards UL Listed
Weather Resistant No
For Use With Commercial, Residential Doors
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms