Check Availability
  • LOCDOWN 

    Wireless Networx Keypad w/Netpanel

  • Item # 24U116
  • Mfr. Model # NETDKPAK US26D
Wireless Networx Keypad w/Netpanel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ALARM LOCK Trilogy® Networx™ keypad starter package includes NET-DKPAK and NET-PDKPAK controller and keypad. For use with keypad control, code only programmable locks.
Show More Close
 

Technical Specifications

Item # 24U116
Mfr. Model # NETDKPAK US26D
UNSPSC #46171619
Catalog Page 1968
Shipping Weight 10.65 lbs
Country of Origin Dominican Republic *
Item Keypad Starter Package
Finish Brushed Chrome
Max. User Codes 5000
Standards UL
Weather Resistant Yes
For Use With Keypad Control, Code Only Programmable Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms