Check Availability
  • LOCDOWN 

    8-1/2" x 3" x 10-1/2" Wireless Control Panel

  • Item # 24U120
  • Mfr. Model # NETWORXPANEL
8-1/2" x 3" x 10-1/2" Wireless Control Panel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ALARM LOCK Trilogy® Networx™ wireless control panel includes circuit board with onboard flash memory and 12V power supply with transformer and rechargeable back-up battery. Supports 2 of any combination of NETDK or NETPDK keypads plus 2 Wiegand devices. Special 2-door mode allows 2 keypads and/or 2 Wiegand devices to separately control 2 doors.
Show More Close
 

Technical Specifications

Item # 24U120
Mfr. Model # NETWORXPANEL
UNSPSC #46171619
Catalog Page 1968
Shipping Weight 8.6 lbs
Country of Origin Dominican Republic *
Item Wireless Control Panel
Height 10-1/2"
Width 8-1/2"
Depth 3"
Weather Resistant No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions