Check Availability
  • LOCBOARD 

    Steel Pegboard Strip Kit with 35 lb. Load Capacity, 9"H x 31-1/2"W, Silver, 1 EA

  • Item # 49WL52
  • Mfr. Model # LBS31T-SLV
Steel Pegboard Strip Kit with 35 lb. Load Capacity, 9"H x 31-1/2"W, Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pegboard Strip Kit allows you to convert a small section of wall space into functional tool storage. Steel construction helps to support heavier tools while withstanding demanding environments.
Show More Close
 

Technical Specifications

Item # 49WL52
Mfr. Model # LBS31T-SLV
UNSPSC #31162610
Shipping Weight 7.3 lbs
Country of Origin China *
Item - Pegboards Pegboard Strip Kit
Panel Hole Shape Square
Overall Height 9"
Overall Width 31-1/2"
Overall Depth 9/16"
Load Capacity 35 lb.
Tool Storage Space 2 sq. ft.
Swing Radius 0
Panel Hole Size 3/8"
Panel Hole Spacing 1-1/2"
Material Steel
Color Silver
Number of Panels 1
Number of Hooks 8
Finish Epoxy Coated
Includes 31-1/25" x 9" Steel Square Hole Pegboard Strip Silver, (2) 3" Single Rod 30 Degrees Bend, 3" Double Rod 90 Degrees Bend, Extended Spring Clips, (2) Standard Spring Clips, Multi-Ring Tool Holder, Closed End Hammer/Pliers Holder, All Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms