Check Availability
  • LOCBOARD 

    Stainless Steel Shelf, Screw In Mounting Type, Silver, Finish: Stainless Steel

  • Item # 45MX17
  • Mfr. Model # 66186
Stainless Steel Shelf, Screw In Mounting Type, Silver, Finish: Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelf mounts securely to pegboard and is designed to hold various items when not in use.
Show More Close
 

Technical Specifications

Item # 45MX17
Mfr. Model # 66186
UNSPSC #44111511
Shipping Weight 4.24 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Shelf
Item Shelf
Overall Height 3"
Overall Width 18"
Overall Depth 6-1/2"
Hole Shape Square
Mounting Type Screw In
Hole Size 1/4"
Material Stainless Steel
Color Silver
Load Capacity 40 lb.
Construction Welded
Finish Stainless Steel
Locking System Yes
Includes Screw
* This product's country of origin is subject to change

Compliance and Restrictions