Check Availability
Segment,Pk2
  • LOC-LINE 

    Segment,Pk2

  • Item # 3P824
  • Mfr. Model # 51801
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3P824
Mfr. Model # 51801
UNSPSC #40142007
Catalog Page 2459
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hose Segments 5 3/4" Long
Hose Inside Dia. (In.) 1/2
Material of Construction Acetal Copolymer
Available In Acid Resistant Polyester
Package Quantity 2

* This product's country of origin is subject to change

Compliance and Restrictions