Check Availability
  • LOC-LINE 

    High Pressure Nozzle, 0.117" Hole Dia., 1/4" Thread Size, Acetal, Stainless Steel, PK 2

  • Item # 36XM65
  • Mfr. Model # 72070
High Pressure Nozzle,  0.117" Hole Dia.,  1/4" Thread Size,  Acetal, Stainless Steel,  PK 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36XM65
Mfr. Model # 72070
UNSPSC #40142007
Shipping Weight 0.05 lbs
Country of Origin USA *
Item High Pressure Nozzle
Type CT Style
Hole Dia. 0.117"
Thread Size 1/4"
Reach 0.500"
Material of Construction Acetal, Stainless Steel
Available In Blue,Orange
Swing 110 Degrees
For Use With Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Includes Adjustment Lever
Package Quantity 2
Max. Pressure (PSI) 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov