Check Availability
  • LOC-LINE 

    Modular Manifold Brackets, PK2

  • Item # 1DYA2
  • Mfr. Model # 32095
Modular Manifold Brackets, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1DYA2
Mfr. Model # 32095
UNSPSC #40142007
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Modular Manifold Brackets
Hose Inside Dia. (In.) 1/2
Material of Construction Acetal Copolymer
For Use With 1/2" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov