Check Availability
  • LOC-LINE 

    Hose Sample Kit,for 1/4" ID Systems

  • Item # 3P816
  • Mfr. Model # 40413
Hose Sample Kit,for 1/4" ID Systems
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3P816
Mfr. Model # 40413
UNSPSC #40142007
Catalog Page 2459
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hose Sample Kit
Type Flexible Hose System
Hose Inside Dia. (In.) 1/4
Material of Construction Acetal Copolymer
Available In Acid Resistant Polyester and 3/4" Inside Diameter
For Use With 1/4" ID Systems
Includes (2) 5-3/4" Hose Segments, 1/4" Round Nozzle, 1/8" Round Nozzle, 1/16" Round Nozzle, 1/4" Male NPT Connector, 1/8" Male NPT Connector
Package Quantity Kit
* This product's country of origin is subject to change

Compliance and Restrictions