Check Availability
  • LOC-LINE 

    Hose Kit

  • Item # 3P823
  • Mfr. Model # 50813
Hose Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3P823
Mfr. Model # 50813
UNSPSC #40142007
Catalog Page 2459
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hose Assembly, 13" with Fittings
Type Flexible Hose System
Hose Inside Dia. (In.) 1/2
Material of Construction Acetal Copolymer
Available In Acid Resistant Polyester
Package Quantity Kit
* This product's country of origin is subject to change

Compliance and Restrictions