Check Availability
  • LOC-LINE 

    Flex Hose Valve, PK2

  • Item # 1DXZ4
  • Mfr. Model # 61517
Flex Hose Valve, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DXZ4
Mfr. Model # 61517
UNSPSC #40142007
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Flex Hose Valve
Hose Inside Dia. (In.) 3/4
Material of Construction Acetal Copolymer
For Use With 3/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In