Check Availability
  • LOC-LINE 

    Flex Hose Side Flow Nozzle, 1/2 In, PK4

  • Item # 6Y705
  • Mfr. Model # 51836
Flex Hose Side Flow Nozzle, 1/2 In, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6Y705
Mfr. Model # 51836
UNSPSC #40142007
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Flex Hose Side Flow Nozzle
Hose Inside Dia. (In.) 1/2
Material of Construction Acetal Copolymer
For Use With 1/2" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions