Check Availability
  • LOC-LINE 

    Flex Hose Extended Element, 1/4 In, PK20

  • Item # 6Y683
  • Mfr. Model # 49445
Flex Hose Extended Element, 1/4 In, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6Y683
Mfr. Model # 49445
UNSPSC #40142007
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Flex Hose Extended Element
Hose Inside Dia. (In.) 1/4
Material of Construction Acetal Copolymer
For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions