Check Availability
  • LOC-LINE 

    Flex Hose Extended Element Kit

  • Item # 1DXR4
  • Mfr. Model # 41475
Flex Hose Extended Element Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1DXR4
Mfr. Model # 41475
UNSPSC #40142007
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Flex Hose Extended Element Kit
Hose Inside Dia. (In.) 1/4
Material of Construction Acetal Copolymer
For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Includes (4) 1/4" Extended Elements and (4) 1/4" Element Clamps
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov