Check Availability
  • LOC-LINE 

    Flex Hose Dbl Socket, Acid Resistant, PK4

  • Item # 1DXT4
  • Mfr. Model # 45409
Flex Hose Dbl Socket, Acid Resistant, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DXT4
Mfr. Model # 45409
UNSPSC #40142007
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Flex Hose Double Socket
Type Acid Resistant
Hose Inside Dia. (In.) 1/4
Material of Construction Polyester
For Use With 1/4" Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and Oils
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In