Check Availability
  • LOC-LINE 

    Flat Nozzle Assortment Pack

  • Item # 1DXR9
  • Mfr. Model # 41487
Flat Nozzle Assortment Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DXR9
Mfr. Model # 41487
UNSPSC #40142007
Catalog Page 2459
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Flat Nozzle Assortment Pack
Hose Inside Dia. (In.) 1/4
Material of Construction Acetal Copolymer
For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Includes 1DXR5 Slot 40 Nozzle, (1) 1DXR6 Slot 60 Nozzle, (1) 1DXR7 5 Hole Nozzle and (1) 1DXR8 7 Hole Nozzle
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions