Check Availability
  • LOC-LINE 

    Flat 5 Hole Nozzle,PK4

  • Item # 1DXR7
  • Mfr. Model # 41485
Flat 5 Hole Nozzle,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DXR7
Mfr. Model # 41485
UNSPSC #40142007
Catalog Page 2459
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Flat 5 Hole Nozzle
Type 5 Hole
Hose Inside Dia. (In.) 1/4
Material of Construction Acetal Copolymer
For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions