Check Availability
  • LLAMBRICH USA 

    Keyless Drill Chuck, 0.039" to 0.512" Capacity, 6JT Mounting Size

  • Item # 4LHE8
  • Mfr. Model # JK 13 J-6
Keyless Drill Chuck, 0.039" to 0.512" Capacity, 6JT Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chuck is designed for high-accuracy applications on conventional or CNC equipment. The self-tightening feature automatically increases gripping force proportional to increased torque, preventing tool shank slippage in clockwise rotation. Automatic fitting eases quick tool changes.
Show More Close
 

Technical Specifications

Item # 4LHE8
Mfr. Model # JK 13 J-6
UNSPSC #27112807
Catalog Page 2314
Shipping Weight 2.07 lbs
Country of Origin Spain *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.512"
Capacity Min. 0.039"
Mounting Size 6JT
Mounting Type Jacobs Taper
Nominal Capacity 1/2"
* This product's country of origin is subject to change

Welcome Sign In