Check Availability
Keyless Drill Chuck, 0.039" to 0.512" Capacity, 3/8-24 Mounting Size
  • LLAMBRICH USA 

    Keyless Drill Chuck, 0.039" to 0.512" Capacity, 3/8-24 Mounting Size

  • Item # 4LHE4
  • Mfr. Model # JK 13 R-3/8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This chuck is designed for high-accuracy applications on conventional or CNC equipment. The self-tightening feature automatically increases gripping force proportional to increased torque, preventing tool shank slippage in clockwise rotation. Automatic fitting eases quick tool changes.
Show More Close
 

Technical Specifications

Item # 4LHE4
Mfr. Model # JK 13 R-3/8
UNSPSC #27112807
Catalog Page 2312
Shipping Weight 1.29 lbs
Country of Origin Spain *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.512"
Capacity Min. 0.039"
Mounting Size 3/8-24
Mounting Type Threaded
Nominal Capacity 1/2"

* This product's country of origin is subject to change

Compliance and Restrictions