Check Availability
  • LLAMBRICH USA 

    Keyless Drill Chuck, 0.031" to 0.315" Capacity, 3/8-24 Mounting Size

  • Item # 4LHD7
  • Mfr. Model # JK 08 R-3/8
Keyless Drill Chuck, 0.031" to 0.315" Capacity, 3/8-24 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chuck is designed for high-accuracy applications on conventional or CNC equipment. The self-tightening feature automatically increases gripping force proportional to increased torque, preventing tool shank slippage in clockwise rotation. Automatic fitting eases quick tool changes.
Show More Close
 

Technical Specifications

Item # 4LHD7
Mfr. Model # JK 08 R-3/8
UNSPSC #27112807
Catalog Page 2312
Shipping Weight 1.0 lbs
Country of Origin Spain *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.315"
Capacity Min. 0.031"
Mounting Size 3/8-24
Mounting Type Threaded
* This product's country of origin is subject to change

Compliance and Restrictions