Check Availability
  • LLAMBRICH USA 

    Keyless Drill Chuck, 0.012" to 0.291" Capacity, 1JT Mounting Size

  • Item # 36J538
  • Mfr. Model # SP-07 J-1 FGE-C
Keyless Drill Chuck, 0.012" to 0.291" Capacity, 1JT Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J538
Mfr. Model # SP-07 J-1 FGE-C
UNSPSC #27112807
Shipping Weight 0.4 lbs
Country of Origin Spain *
Item Drill Chuck
Chuck Type Keyless
Material Stainless Steel
Bearing Type Ball Bearing
Capacity Max. 0.291"
Capacity Min. 0.012"
Mounting Size 1JT
Mounting Type Jacobs Taper
* This product's country of origin is subject to change

Compliance and Restrictions