Check Availability
  • LLAMBRICH USA 

    Keyless Drill Chuck, 0.008" to 0.059" Capacity, 0JT Mounting Size

  • Item # 36J534
  • Mfr. Model # SP-15 J0 FGE
Keyless Drill Chuck, 0.008" to 0.059" Capacity, 0JT Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J534
Mfr. Model # SP-15 J0 FGE
UNSPSC #27112807
Shipping Weight 0.4 lbs
Country of Origin Spain *
Item Drill Chuck
Chuck Type Keyless
Material Stainless Steel
Bearing Type Ball Bearing
Capacity Max. 0.059"
Capacity Min. 0.008"
Mounting Size 0JT
Mounting Type Jacobs Taper
* This product's country of origin is subject to change

Compliance and Restrictions