Check Availability
  • LLAMBRICH USA 

    Keyless Drill Chuck, 0.012" to 0.250" Capacity, 3/8-24 Mounting Size

  • Item # 36J531
  • Mfr. Model # SP-03 R-3/8 SS*
Keyless Drill Chuck, 0.012" to 0.250" Capacity, 3/8-24 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J531
Mfr. Model # SP-03 R-3/8 SS*
UNSPSC #27112807
Shipping Weight 0.4 lbs
Country of Origin Spain *
Item Drill Chuck
Chuck Type Keyless
Material Stainless Steel
Bearing Type Ball Bearing
Capacity Max. 0.250"
Capacity Min. 0.012"
Mounting Size 3/8-24
Mounting Type Threaded
Nominal Capacity 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions