Check Availability
  • LK INDUSTRIES 

    Liquid In Glass Thermometer, 12" L

  • Item # 52YK14
  • Mfr. Model # T-3950/S59FBT
Liquid In Glass Thermometer, 12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

L-K Industries PerformaThermâ„¢ thermometer is hand-blown, individually engraved, etched, and calibrated for total immersion. This thermometer gives you precise tolerances, high certainty, and quick response times. It uses an easy-to-read blue liquid as a safer alternative to mercury.
Show More Close
 

Technical Specifications

Item # 52YK14
Mfr. Model # T-3950/S59FBT
UNSPSC #41112210
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Liquid In Glass Thermometer
Temp. Range 0 to 180 Degrees F
ASTM S59F
Length 12"
Immersion Depth Total Immersion
Scale Divisions 1 Degrees F
Fill Spirit
Application Agriculture, Petrochemical, Food Manufacturing
Special Features Non Mercury
Standards ASTM
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions