Check Availability
  • LK INDUSTRIES 

    Centrifuge, Benchtop Type, 26" H, 24" W

  • Item # 53RH40
  • Mfr. Model # C-4-220-C
Centrifuge, Benchtop Type, 26" H, 24" W
Qty
  • Web Price
    $7,715.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

L-K Industries melton oil centrifuge includes four integrated heated cups for crude oil samples, which provide maximum heat transfer at 220VAC. It is compatible with pear-shaped, long cone, short cone, or capillary style centrifuge tubes. It features a robust, durable steel case that protects the interior in harsh, corrosive environments, such as offshore platforms. The consistent motor speed reduces process variation. The built-in tachometer provides an accurate, direct, mechanical RPM reading. This unit is designed for hard-wiring.
Show More Close
 

Technical Specifications

Item # 53RH40
Mfr. Model # C-4-220-C
UNSPSC #40161701
Shipping Weight 150.0 lbs
Country of Origin USA *
Item - Centrifuges Centrifuge without Rotor
Type - Centrifuge Benchtop
Capacity - Lab Equipment 4 x 100mL
Speed Control - Centrifuges Fixed
Programmable No
Rotor Dia. 24"
Overall Height 26"
Overall Width 24"
Color Blue
Max. Temp. (C) 71 Degrees
Maximum RCF 851 x g
Noise Reduction Rating NRR (dB) Less Than 65dB
Temp. Range (C) 0 Degrees to 71 Degrees
Temp. Range (F) 0 Degrees to 160 Degrees
Maximum Test Tube Size 100mL
Motor Type Magnetic Induction
Amps 30
Voltage 220VAC
Material Aluminum, Steel
Includes (4) Cushions
For Use With Conical Tubes
* This product's country of origin is subject to change

Compliance and Restrictions