Check Availability
  • LK INDUSTRIES 

    Centrifuge, Benchtop Type, 26" H, 24" W

  • Item # 53RH37
  • Mfr. Model # B-4-115-C
Centrifuge, Benchtop Type, 26" H, 24" W
Qty
  • Web Price
    $7,704.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

L-K Industries melton oil centrifuge includes four integrated heated cups for crude oil samples, which provide maximum heat transfer at 115VAC. It is compatible with pear-shaped, long cone, short cone, or capillary style centrifuge tubes. It features a robust, durable construction steel case that protects the interior in harsh, corrosive environments, such as offshore platforms. The consistent motor speed reduces process variation. The built-in tachometer provides an accurate, direct, mechanical RPM reading. This unit is designed for hard-wiring.
Show More Close
 

Technical Specifications

Item # 53RH37
Mfr. Model # B-4-115-C
UNSPSC #40161701
Shipping Weight 150.0 lbs
Country of Origin USA *
Item - Centrifuges Centrifuge without Rotor
Type - Centrifuge Benchtop
Capacity - Lab Equipment 4 x 100mL
Speed Control - Centrifuges Fixed
Programmable No
Rotor Dia. 19.5"
Overall Height 26"
Overall Width 24"
Color Blue
Max. Temp. (C) 71 Degrees
Maximum RCF 741 x g
Noise Reduction Rating NRR (dB) Less Than 65dB
Temp. Range (C) 0 Degrees to 71 Degrees
Temp. Range (F) 0 Degrees to 160 Degrees
Maximum Test Tube Size 100mL
Motor Type Magnetic Induction
Amps 30
Voltage 115VAC
Material Aluminum, Steel
Includes (4) Cushions
For Use With Conical Tubes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.