Check Availability
  • LK INDUSTRIES 

    Centrifuge,4 x 100mL Cap.,13.5" H

  • Item # 52YH37
  • Mfr. Model # LBS-C220
Centrifuge,4 x 100mL Cap.,13.5" H
Qty
  • Web Price
    $10,228.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

L-K Industries Benchmark S heated laboratory centrifuge tests crude oil or refined petroleum products. The centrifuge is designed for separating basic sediment and water content indoors. Optimal for laboratory settings or refineries, the unit works best when installed on benchtop. The fully insulated centrifuge prevents heat loss and allows for accurate temperature control. Its outer case is finished with a solvent-resistant powder coating, so the centrifuge remains protected. A variable speed motor with LCD display ideally operates at speeds of up to 2000 rpm. An integrated countdown timer, which shuts down the motor when a test is complete, is designed to reduce variation in testing for more accurate results. The L-K Industries Benchmark S features a latching emergency stop button and automatic locking lid (motor will not operate when lid is open; lid will not open while motor is running) to protect the centrifuge and minimize incomplete results. Power cord sold separately.
Show More Close
 

Technical Specifications

Item # 52YH37
Mfr. Model # LBS-C220
UNSPSC #40161701
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Centrifuge
Type Benchtop
Capacity 4 x 100mL
Holds 4 Tubes
Tube Size 12.5mL to 100mL
Speed Up to 2000 rpm
Temp. Range (C) 0 Degrees to 95 Degrees
Temp. Range (F) 0 Degrees to 195 Degrees
Temp. Accuracy (C) +/-1 Degrees
Temp. Accuracy (F) +/-2 Degrees
Temp. Resolution (C) 0.1 Degrees
Temp. Resolution (F) 0.1 Degrees
Max. Temp. (C) 95 Degrees
Maximum RCF 1110 x g
Maximum Test Tube Size 100mL
Angled Rotor N
Range 0 to 2000 rpm
Motor Type Brushless
Speed Control Programmable
Voltage (AC) 220
Amps AC 15
Height 13.5"
Diameter 22"
Width 23"
For Use With C Style Tubes
Color Beige
Material Steel, Aluminum
Includes (4) Collars Cushions, (4) Shields
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms