Check Availability
  • LK INDUSTRIES 

    Block Heater, 120V, Cap. 12x12.5mL

  • Item # 52YH55
  • Mfr. Model # LAB-H-A110
Block Heater, 120V, Cap. 12x12.5mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The L-K Industries TradeMark heater is a dry block unit built for use on a laboratory benchtop. The unit is designed to provide precise heating of solvents and crude oil samples prior to use in a centrifuge or other equipment. It has a resistive heating element with RTD temperature feedback to a temperature controller. The resistive heating element is controlled by a solid-state relay. This allows the temperature controller to turn off if a signal is lost and prevents runaway heating. This 110V heater uses aluminum to transfer heat to glass centrifuge tubes available in finger, pear-shaped, long cone, or short cone style tube configurations. The digital programmable temperature controller regulates the temperature and is adjustable from 72°F to 250°F , which allows versatility for use in multiple applications. It features an insulated body to minimize heat loss and heat up the unit more efficiently. The dry bath helps prevent corrosion.
Show More Close
 

Technical Specifications

Item # 52YH55
Mfr. Model # LAB-H-A110
UNSPSC #41102422
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Block Heater
Material Aluminum/Stainless Steel
For Use With A Style Centrifuge Tubes
Accuracy +/-1 Degrees C
Compliance ETL
* This product's country of origin is subject to change

Compliance and Restrictions