This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LITTLE MULE 

    Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1-3/8" Hook Opening

  • Item # 2YE54
  • Mfr. Model # 05308W
Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1-3/8" Hook Opening

See alternate products available online.

Product Details

Lineman's Hoists, Wire Grips, and Lifting Tongs
Link Chain Lever Hoists
High-strength ductile aluminum alloy resists corrosion and eases portability. Designed for transmission and utility applications where a disc brake mechanism is not desirable. Hoists operate efficiently from either side and in any position; can lift, pull, or bind. Ratchet and pawl design provides smooth operation and low maintenance. Free chaining mechanism allows easy 1-handed take-up and positioning of slack chain. Handle stops help ensure safety. Open body design facilitates cleaning and inspection.
Show More Close
 

Technical Specifications

Item # 2YE54
Mfr. Model # 05308W
UNSPSC #24101602
Shipping Weight 26.61 lbs
Country of Origin Not Available *
Item Lever Chain Hoist
Load Capacity 3000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 13-3/4"
Pull to Lift Rated Load 82 lb.
Reeving 1
Lever Length 20-1/2"
Hook Opening 1-3/8"
Brake Dual Pawl Brake
Chain Hardened Steel
Chain Length 6 ft.
Finish Enamel Paint
Standards ANSI/ASME B30.21
Includes Safety Latch Hooks
Hoist Overload Protection No
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms