Check Availability
  • LITTLE GIANT 

    Workbench, Steel, 36" Depth, 34" Height, 72" Width, 10,000 lb. Load Capacity

  • Item # 8VXY1
  • Mfr. Model # WW-3672
Workbench, Steel, 36" Depth, 34" Height, 72" Width, 10,000 lb. Load Capacity
Qty
  • Web Price
    $637.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8VXY1
Mfr. Model # WW-3672
UNSPSC #24102006
Shipping Weight 287.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 10,000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 72"
Depth 36"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 7 ga.
Color Gray
Edge Type Radius
Finish Powder Coated
Includes Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms