Check Availability
  • LITTLE GIANT 

    Workbench, Steel, 30" Depth, 36" Height, 48" Width, 5000 lb. Load Capacity

  • Item # 8RT84
  • Mfr. Model # WST2-3048-36
Workbench, Steel, 30" Depth, 36" Height, 48" Width, 5000 lb. Load Capacity
Qty
  • Web Price
    $391.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RT84
Mfr. Model # WST2-3048-36
UNSPSC #24102006
Shipping Weight 124.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 5000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 48"
Depth 30"
Height 36"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms