Check Availability
  • LITTLE GIANT 

    Workbench, Particleboard, 24" Depth, 36" Height, 48" Width, 5000 lb. Load Capacity

  • Item # 8EE46
  • Mfr. Model # WSH1-2448-36
Workbench, Particleboard, 24" Depth, 36" Height, 48" Width, 5000 lb. Load Capacity
Qty
  • Web Price
    $388.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8EE46
Mfr. Model # WSH1-2448-36
UNSPSC #24102006
Shipping Weight 94.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 5000 lb.
Workbench/Table Surface Material Particleboard
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 48"
Depth 24"
Height 36"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1/4"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms