Check Availability
  • LITTLE GIANT 

    Workbench, Butcher Block, 30" Depth, 37-3/4" Height, 72" Width, 3000 lb. Load Capacity

  • Item # 34AV58
  • Mfr. Model # WSJ2-3072-36
Workbench, Butcher Block, 30" Depth, 37-3/4" Height, 72" Width, 3000 lb. Load Capacity
Qty
  • Web Price
    $861.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AV58
Mfr. Model # WSJ2-3072-36
UNSPSC #24102006
Shipping Weight 208.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 3000 lb.
Workbench/Table Surface Material Butcher Block
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 37-3/4"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1-3/4"
Color Gray
Edge Type Straight
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms