Check Availability
  • LITTLE GIANT 

    Workbench, Stainless Steel, 30" Depth, 36" Height, 72" Width, 4000 lb. Load Capacity

  • Item # 21E717
  • Mfr. Model # WSS2-3072-36
Workbench, Stainless Steel, 30" Depth, 36" Height, 72" Width, 4000 lb. Load Capacity
Qty
  • Web Price
    $1,013.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21E717
Mfr. Model # WSS2-3072-36
UNSPSC #24102006
Shipping Weight 259.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 36"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1-1/2"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Lower Shelf
Gauge 12
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms