Check Availability
  • LITTLE GIANT 

    Workbench, Steel, 30" Depth, 34" Height, 36" Width, 10,000 lb. Load Capacity

  • Item # 21E708
  • Mfr. Model # WW-3036-HD
Workbench, Steel, 30" Depth, 34" Height, 36" Width, 10,000 lb. Load Capacity
Qty
  • Web Price
    $583.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21E708
Mfr. Model # WW-3036-HD
UNSPSC #24102006
Shipping Weight 230.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 10,000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 36"
Depth 30"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 2"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Heavy Duty Padlockable Drawer
Gauge 7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms