Check Availability
  • LITTLE GIANT 

    Platform Truck, Steel Deck Material, Steel Frame Material, 2000 lb. Load Capacity, 48" Deck Length

  • Item # 16D341
  • Mfr. Model # NBB-3048-6MR
Platform Truck, Steel Deck Material, Steel Frame Material, 2000 lb. Load Capacity, 48" Deck Length
Qty
  • Web Price
    $401.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 16D341
Mfr. Model # NBB-3048-6MR
UNSPSC #24101504
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Platform Truck
Load Capacity 2000 lb.
Deck Material Steel
Handle Type Removable Pipe Handle
Overall Height 38"
Overall Length 50"
Overall Width 30"
Caster Wheel Dia. 6"
Caster Wheel Material Mold-On Rubber
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 48"
Deck Width 30"
Deck Height 9"
Frame Material Steel
Gauge 12
Finish Powder Coated
Color Gray/Blue Handle
Handle Pocket Location Single End
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms