Check Availability
  • LITTLE GIANT 

    Spill Carts, 66 gal. Spill Capacity, 3000 lb.

  • Item # 33HY65
  • Mfr. Model # SSB-5151-6PY-FL
Spill Carts, 66 gal. Spill Capacity, 3000 lb.
Qty
  • Web Price
    $1,158.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33HY65
Mfr. Model # SSB-5151-6PY-FL
UNSPSC #24101907
Shipping Weight 341.0 lbs
Country of Origin USA *
Item Drum Spill Control Cart
Portable Spill Product Type Spill Carts
Spill Capacity 66 gal.
Length 51"
Spill Containment Load Capacity 3000 lb.
Height 15-1/2"
Width 51"
Drain Included No
Material Steel
Color Black/Gray
Includes Removable 25" High Pipe Handle, 6" x 2" Polyurethane Casters, (2) Rigid and (2) Swivel with Brakes, Removable Steel Bar Grating
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms