Check Availability
  • LITTLE GIANT 

    Spill Carts, 33 gal. Spill Capacity, 2000 lb.

  • Item # 33HY63
  • Mfr. Model # SSB-5125-6PYBK
Spill Carts, 33 gal. Spill Capacity, 2000 lb.
Qty
  • Web Price
    $804.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HY63
Mfr. Model # SSB-5125-6PYBK
UNSPSC #24101907
Shipping Weight 173.0 lbs
Country of Origin USA *
Item Drum Spill Platform Cart
Portable Spill Product Type Spill Carts
Spill Capacity 33 gal.
Length 51"
Spill Containment Load Capacity 2000 lb.
Height 15-1/2"
Width 26"
Drain Included No
Material Steel
Color Black/Gray
Includes (1) Removable 25" High Pipe Handle, (2) 6" x 2" Polyurethane Rigid Casters, (2) 6" x 2" Polyurethane Swivel Casters with Brakes, (1) Removable Steel Bar Grating
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms