Check Availability
  • LITTLE GIANT 

    Pond Skimmer, 5000 Max. Flow (GPH)

  • Item # 4HGH2
  • Mfr. Model # S1000
Pond Skimmer, 5000 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HGH2
Mfr. Model # S1000
UNSPSC #47101514
Shipping Weight 26.22 lbs
Country of Origin USA *
Item Pond Skimmer
Connection Size 2" Pipe
Max. Flow (GPH) 5000
Weir Opening (In.) 6-39/64
Length (In.) 26
Width (In.) 20
Height (In.) 24
Use With 4HGH4
Includes Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close