Check Availability
  • LITTLE GIANT 

    Platform Truck,60x36,Rubber Wheels

  • Item # 19G876
  • Mfr. Model # NBB-3660-6MR
Platform Truck,60x36,Rubber Wheels
Qty
  • Web Price
    $498.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19G876
Mfr. Model # NBB-3660-6MR
UNSPSC #24101504
Shipping Weight 141.0 lbs
Country of Origin USA *
Item Platform Truck
Load Capacity 2000 lb.
Deck Material Steel
Handle Type Removable Pipe Handle
Overall Height 38"
Overall Length 62"
Overall Width 36"
Caster Wheel Dia. 6"
Caster Wheel Material Mold-On Rubber
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 60"
Deck Width 36"
Deck Height 9"
Frame Material Steel
Gauge 12
Finish Powder Coated
Color Gray/Blue Handle
Handle Pocket Location Single End
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms